Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Global Web is currently experiencing issues, technical teams are working to correct the problem.

Circular Orbit e/m

B10-7350-05 B10-7350
This kit lets students see the effect of electric and magnetic fields on an electron stream.

  • Tube Diameter: 13 cm
  • Gas: Helium
  • Accelerating Potential: 100 to 550V
  • Heater: 6.3V
  • Accuracy: ±5%

The large orbital electron path is circular, providing good visibility and accuracy (±5%). Helmholtz coils are built into the casing. The beam tube has a built-in, engraved glass rod with a centimeter scale along its central axis that eliminates parallax when making diameter readings of the electron orbit.
clearly marked connecting posts for the filament, heater and, coils eliminate student error. A provided hood can be slipped over the apparatus, so you can work without darkening the room.

The tube is 13 cm dia. 13 cm and uses helium. The kit has an accelerating potential of 100-550V, and heater has 6.3V. Power supplies are required but not included.

Log in to see your contract pricing and availability.
  Remember me on this device


Expand All / Collapse All
Description Diameter L x W x H Weight Supplier No. VWR Catalog Number Unit Price Quantity
Circular Orbit e/m - 40 x 25 x 46 cm 7 Kg (15.4 lbs.) B10-7350 470110-242 Each Retrieving
Small Business Enterprise
Replacement e/m Tube 13 cm - 0.5 Kg (1.1 lbs.) B10-7350-05 470210-668 Each Retrieving
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page


Expand All / Collapse All

Description Height Length Width Supplier No. VWR Catalog Number Unit Price Quantity
AC/DC Digital Discharge Tube Power Supply 14 cm 26 cm 24 cm   470039-592 Each Retrieving
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory.

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty