Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

H-B® Enviro-Safe® Environmentally Friendly Liquid-In-Glass Wall Thermometer

This EnviroKleen™ certified thermometer features green, non-toxic, biodegradable, Enviro-Safe® liquid against lead-free, white back glass.

  • Large display perfect for classroom demonstrations
  • Easy reference for scientific study

Mounted on a wood base with a keyhole slot for easy hanging.

Log in to see your contract pricing and availability.
  Remember me on this device


Expand All / Collapse All
Description Accuracy Temperature Range Supplier No. VWR Catalog Number Unit Price Quantity
CLASS TEMP™ Demonstration Thermometer ±1°C; ±2°F -20 to 50°C (0 to 120°F) B60802-0500 470017-062 Each Retrieving
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page


Width 140 mm (5.5")
Height 600 mm (23.6")
Temperature range –18 to 50°C (–5 to 120°F)
Division 1°C; 2°F
Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory.

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty