Weather Gauge
Catalog #: 470145-752
Supplier: Skywill Far East Industries
Price
$45.85
Log in for availability
Specifications
- Description:Weather Gauge
- Height:1"
- Cat. no.:470145-752
- Length:7"
- Width:6 3/4"
Specifications
About this item
Multifunction Capability in One Affordable Instrument
- Can be mounted on a vertical support
The plastic gauge simultaneously indicates wind speed from 0–60 mph; wind direction; rainfall up to 4", up to 20" cumulatively; and temperature, -40°F to +100°F. The gauge spins to indicate wind direction when mounted on a vertical support. Size: 7"L x 6 3/4"W x 1"H.
Customers Who Bought This Also Bought