Tubing for Circulators

https://ca.vwr.com/stibo/smallweb/std.lang.all/99/48/18989948.jpg

Good insulation and flexibility make these connecting tubes great as tubing for circulators. This flexible tubing can be bolted together with the circulator and the external system to prevent slipping. Triple-insulated tubing is used for wide temperature ranges. Available in plastics or braided metal, both insulated and non-insulated, at various lengths. Excellent resistance to corrosive chemicals, oils, fuels, and solvents. Resistant to ozone, sunlight, and weathering. Tear-resistant and durable.


SearchPresentationType-VERTICAL
 
 
SearchResultCount:"4"
  List View Grid View Easy View (new)
Sort by:
 
 
 
 

Catalog Number: (10002-756)
Supplier:  Labconco
Description:   Two 1.9cm (3/4") I.D
Product available on GSA Advantage®
Supplier:  Huber
Description:   Hose MT-200-1.5-M16x1, metal; min. temp: -50 Deg C; max. temp: 200 Deg C; length: 150 cm; connection: M16x1; nominal width: 12mm, Insulation: Special insulation with additional smooth silicon hose, ends covered with silicon caps.
Supplier:  Huber
Description:   The braided tubings are flexible and it can withstand upto 100°C.
Supplier:  Huber
Description:   The non-insulated tubings are available in various lengths
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
1 - 4  of 4