VWR® Mailing Tubes
Supplier: VWR International
Certificates
About this item
VWR® Leakproof mailing tubes with screw caps feature etched graduations at 1 mL increments and a large writing spot.
Tubes include molded graduations and writing spot. Caps are teal color. Sterile. Sterilized with irradiation.
- Autoclavable
- Sterile
- Caps are teal color
VWR® Leakproof mailing tubes with screw caps feature etched graduations at 1 mL increments and a large writing spot.
Each tube is made of polypropylene with a skirted free standing base
Tubes include molded graduations and writing spot. Sterilized with irradiation.
Caps are molded of high density polyethylene. Tested and certified to comply with IATA standard 95kPa.
Certifications: IATA kPa 95 Certified, validated (ISO 11137) Sterility
Ordering: Packed 50 tubes per bag. 10 bags per case.
Specifications
- Catalog No:
- 89000-004
- 89000-006
- Environmentally Preferable:
- Sustainable Packaging, Low Manufacturing Impact
- Sustainable Packaging, Low Manufacturing Impact
Specifications
Related Information
Customers Who Bought This Also Bought