Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Decade® Cadet Back Supports, Chase Ergonomics

Supplier: Chase Ergonomics

Light-duty industrial knit elastic back supports are appropriate for temporary help, high turnover positions, or light industrial activities. Positive vertical locking system is achieved with two-way stretch binding and rubberized interior stay pockets to keep support in place while working. Orthopedic stays support back muscles, reduce fatigue. High-rise cut in front for continued comfort while sitting or bending. Supports are machine washable and 20.3cm (8") tall in back.

Ordering Information: To fit, measure around hips below navel.



Log in to see your contract pricing and availability.
  Remember me on this device
 

ORDER

Expand All / Collapse All
Size Color Waist Size Supplier No. VWR Catalog Number Unit Price Quantity
Large Black 99.1–111.8 cm (39–44") 46533 56660-054 Case of 10 Retrieving
Each Retrieving
Medium Black 83.8–96.5 cm (33–38") 46532 56660-052 Case of 10 Retrieving
Each Retrieving
Small Black 71.1–81.3 cm (28–32") 46531 56660-050 Case of 10 Retrieving
Each Retrieving
X-Large Black 114.3–124.5 cm (45–49") 46534 56660-056 Case of 10 Retrieving
Each Retrieving
X-Small Black 58.4–68.6 cm (23–27") 46530 56660-028 Case of 10 Retrieving
Each Retrieving
XX-Large Black 127–137.2 cm (50–54") 46535 56660-058 Case of 10 Retrieving
Each Retrieving
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory.

Enter Certificate Details

Select Product:

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty