Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Culture Tubes, Wheaton

Supplier: DWK Life Sciences

These standard round-bottom culture tubes are manufactured from 51 expansion borosilicate glass that conforms to ASTM Type I, Class B and USP Type I requirements. The tubes can be reused many times. The caps have a white 14B styrene-butadiene rubber liner or a PTFE faced 14B styrene-butadiene rubber liner. See the Cap and Closure Section for replacement caps.

Ordering Information: ASTM E 438 Type I, Class B USP Type I, Autoclavable, Reusable.



Log in to see your contract pricing and availability.
  Remember me on this device
 

ORDER

Expand All / Collapse All

Culture Tube with White Rubber Lined Cap
Volume Dia. x H Cap Size Supplier No. VWR Catalog Number Unit Price Quantity
11 mL 16 x 100 mm 15-415 358606 14231-526 Case of 144 Retrieving
Small Business Enterprise
14 mL 16 x 125 mm 15-415 358607 14231-528 Case of 144 Retrieving
Small Business Enterprise
27 mL 20 x 150 mm 18-415 358610 14231-532 Case of 144 Retrieving
Small Business Enterprise

Culture Tube with PTFE faced Rubber lined Cap
Volume Dia. x H Cap Size Supplier No. VWR Catalog Number Unit Price Quantity
11 mL 16 x 100 mm 15-415 358646 14231-536 Case of 144 Retrieving
Small Business Enterprise
14 mL 16 x 125 mm 15-415 358647 26316-400 Case of 144 Retrieving
Small Business Enterprise
27 mL 20 x 150 mm 18-415 358650 14231-540 Case of 144 Retrieving
Small Business Enterprise
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory.

Enter Certificate Details

Select Product:

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty