Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

HPLC Male Nut, Combihead, Peek, MicroSolv™

Supplier: MicroSolv Technology Corp
47320-10N 47320-11R 47320-10R 47320-10Y 47320-25 47320-26 47320-11B 47320-10B 47320-11G 47320-10G 47320-11K 47320-10K 47320-11N
These fittings for high pressure connections are designed for finger tightening but when access is limited or your hand is just not strong enough

Also convenient when removing the fitting. Use a wrench to "break" the seal and remove the fitting’s remaining turns by hand; eliminate hand and finger fatigue. Great for people with small hands and fingers.

A "flat area" is provided to wrench the last ¼ turn. This assures that your high pressure fitting is sealed and is less likely to leak.




 

ORDER

Expand All / Collapse All
Description Color Head Type Thread Supplier No. VWR Catalog Number Unit Price Quantity
Male Nut, Part Knurled and Part Flat, Finger Tightening or Wrench Natural Flat 10-32 47320-10N 97054-852 Each Retrieving
Male Nut, Part Knurled and Part Hex, Finger Tightening or Wrench Natural Flat 10-32 47320-11N 97054-854 Pack of 10 Retrieving
Male Nut, Part Knurled and Part Hex, Finger Tightening or Wrench Natural Hex 10-32 47320-25 97054-856 Each Retrieving
Male Nut, Part Knurled and Part Hex. Finger Tightening or Wrench. Natural Hex 10-32 47320-26 97054-858 Each Retrieving
Male Nut, Part Knurled and Part Hex, Finger Tightening or Wrench Black Flat 10-32 47320-10K 97057-928 Each Retrieving
Male Nut, Part Knurled and Part Flat, Finger Tightening or Wrench Blue Flat 10-32 47320-10B 97057-930 Each Retrieving
Male Nut, Part Knurled and Part Flat, Finger Tightening or Wrench Green Flat 10-32 47320-10G 97057-932 Each Retrieving
Male Nut, Part Knurled and Part Flat, Finger Tightening or Wrench Red Flat 10-32 47320-10R 97057-934 Each Retrieving
Male Nut, Part Knurled and Part Flat, Finger Tightening or Wrench Yellow Flat 10-32 47320-10Y 97057-936 Each Retrieving
Male Nut, Part Knurled and Part Flat, Finger Tightening or Wrench Black Flat 10-32 47320-11K 97057-974 Pack of 10 Retrieving
Male Nut, Part Knurled and Part Flat, Finger Tightening or Wrench Blue Flat 10-32 47320-11B 97057-976 Pack of 10 Retrieving
Male Nut, Part Knurled and Part Flat, Finger Tightening or Wrench Green Flat 10-32 47320-11G 97057-978 Pack of 10 Retrieving
Male Nut, Part Knurled and Part Flat. Finger Tightening or Wrench. Red Flat 10-32 47320-11R 97057-980 Pack of 10 Retrieving
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SPECIFICATIONS

Length 22 mm 28 mm 22 mm 28 mm 22 mm
Thread length 8 mm 14 mm 8 mm 14 mm 8 mm
Head size 12 mm 8 mm 12 mm 8 mm 12 mm
Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory.

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty
 

A new look and a renewed commitment

Built on the features & resources you know, optimized with innovation from Avantor®. Our new brand symbolizes agility and our ability to adapt to customer needs.

Learn More Start Shopping